CUT HMX3D444NA ETN IPASS FS4 480V

Item #: 1001001

Cat #: HMX3D444NA

UPC: 786685561578

Call for price
Company wide:
0 in stock
CUT HMX3D444NA ETN IPASS FS4 480V 2HP 3.4A N12

Overview

CUT HMX3D444NA ETN IPASS FS4 480V 2HP 3.4A N12
Also known as: 786685561578, HMX3D444NA, CUTHMX3D444NA

Specifications

Horsepower: 2
Amps: 3.400
IP/NEMA Rating: NEMA 12
Horsepower: 2
IP/NEMA Rating: NEMA 12
Amps: 3.400