ETN HMX34AG8D021-N H-Max Drive

Item #: 1000989

Cat #: HMX34AG8D021-N

UPC: 786685514123

$ 1671.07 EA
Company wide:
0 in stock
H-Max Drive, 4 hp, 8A, 380-480V, Open NEMA Type 1 IP21, No Brake Chopper, Software A, Three-Phase, Graphical Panel Keypad, EMC C2 Input, Frame Size 4

Overview

H-Max Drive, 4 hp, 8A, 380-480V, Open NEMA Type 1 IP21, No Brake Chopper, Software A, Three-Phase, Graphical Panel Keypad, EMC C2 Input, Frame Size 4
Also known as: 786685514123, HMX34AG8D021-N, CUTHMX34AG8D021N

Specifications

Amps: 8
Volts AC Range: 380 - 480
Amps: 8
Volts AC Range: 380 - 480