ETN HMX34AG14021-N H-Max Drive

Item #: 1000982

Cat #: HMX34AG14021-N

UPC: 786685468488

$ 14553.75 EA
Company wide:
0 in stock
H-Max Drive, 100 hp, 140A, 380-480V, Open NEMA Type 1 IP21, No Brake Chopper, Software A, Three-Phase, Graphical Panel Keypad, EMC C2 Input, Frame Size 8

Overview

H-Max Drive, 100 hp, 140A, 380-480V, Open NEMA Type 1 IP21, No Brake Chopper, Software A, Three-Phase, Graphical Panel Keypad, EMC C2 Input, Frame Size 8
Also known as: 786685468488, HMX34AG14021-N, CUTHMX34AG14021N

Specifications

Amps: 140
Volts AC Range: 380 - 480
Amps: 140
Volts AC Range: 380 - 480