ETN HMX34AG08721-N H-Max Drive

Item #: 1000980

Cat #: HMX34AG08721-N

UPC: 786685468440

Call for price
Company wide:
0 in stock
H-Max Drive, 60 hp, 87A, 380-480V, Open NEMA Type 1 IP21, No Brake Chopper, Software A, Three-Phase, Graphical Panel Keypad, EMC C2 Input, Frame Size 7

Overview

H-Max Drive, 60 hp, 87A, 380-480V, Open NEMA Type 1 IP21, No Brake Chopper, Software A, Three-Phase, Graphical Panel Keypad, EMC C2 Input, Frame Size 7
Also known as: 786685468440, HMX34AG08721-N, CUTHMX34AG08721N

Specifications

Amps: 87
Volts AC Range: 380 - 480
Amps: 87
Volts AC Range: 380 - 480