ETN HMX34AG07222-N H-Max Drive

Item #: 1000979

Cat #: HMX34AG07222-N

UPC: 786685473796

$ 9911.90 EA
Company wide:
0 in stock
H-Max Drive, 50 hp, 72A, 380-480V, Open NEMA Type 2 IP54, No Brake Chopper, Software A, Three-Phase, Graphical Panel Keypad, EMC C2 Input, Frame Size 7

Overview

H-Max Drive, 50 hp, 72A, 380-480V, Open NEMA Type 2 IP54, No Brake Chopper, Software A, Three-Phase, Graphical Panel Keypad, EMC C2 Input, Frame Size 7
Also known as: 786685473796, HMX34AG07222-N, CUTHMX34AG07222N

Specifications

Amps: 72
Volts AC Range: 380 - 480
Amps: 72
Volts AC Range: 380 - 480