ETN HMX34AG04622-N H-Max Drive

Item #: 1000978

Cat #: HMX34AG04622-N

UPC: 786685513959

$ 6546.05 EA
Company wide:
0 in stock

Overview

C-H HMX34AG04622-N H-MAX DRIV
Also known as: 786685513959, HMX34AG04622-N, CUTHMX34AG04622N

Specifications

Phase: 3
Volts AC: 480
Horsepower: 30
Mounting: Surface
Amps: 46
IP/NEMA Rating: NEMA 12
Family / Style: HMX
Size: Frame FS6
Volts AC Range: 380 - 480
Phase: 3
Horsepower: 30
Amps: 46
Family / Style: HMX
Volts AC Range: 380 - 480
Volts AC: 480
Mounting: Surface
IP/NEMA Rating: NEMA 12
Size: Frame FS6