ETN HMX34AG01222-N H-Max Drive

Item #: 1000973

Cat #: HMX34AG01222-N

UPC: 786685513850

$ 2550.58 EA
Company wide:
0 in stock
H-Max Drive, 7.5 hp, 12A, 380-480V, Open NEMA Type 2 IP54, No Brake Chopper, Software A, Three-Phase, Graphical Panel Keypad, EMC C2 Input, Frame Size 4

Overview

H-Max Drive, 7.5 hp, 12A, 380-480V, Open NEMA Type 2 IP54, No Brake Chopper, Software A, Three-Phase, Graphical Panel Keypad, EMC C2 Input, Frame Size 4
Also known as: 786685513850, HMX34AG01222-N, CUTHMX34AG01222N

Specifications

Amps: 12
Volts AC Range: 380 - 480
Amps: 12
Volts AC Range: 380 - 480