Bimetal DP Thermostat White 22A

Item #: 1000923

Cat #: T522-W

UPC: 027418728661

$ 33.48 EA
Company wide:
1,230 in stock
Documents & Guides
Bimetal Thermostat, Vertical Mount, 2-Pole, 22A, 120/208/240V, Temperature Range: 50°F to 90°F, Color: White

Overview

Bimetal Thermostat, Vertical Mount, 2-Pole, 22A, 120/208/240V, Temperature Range: 50°F to 90°F, Color: White

Line voltage control for 120, 208 or 240 volt electric baseboard and wall heaters Easily replaces most line voltage wall-mounted thermostats Controls up to 5,280 watts at 240 volts or 2,640 watts at 120 volts Available in single (2 wires) or double (4 wires) pole Setpoint range: 50°F to 90°F

Also known as: 027418728661, T522-W, CDTT522W, T stat 2 pull 240volt, double pull tstat

Specifications

Poles: 2
Volts AC: 120, 240, 208
Color: White
Poles: 2
Color: White
Volts AC: 120, 240, 208