ETN HMX2D154NAISSA HMX2D154NAISSA3-

Item #: 1000922

Cat #: HMX2D154NAISSA

UPC: 786685736969

Call for price
Company wide:
0 in stock
H-Max Drive, 1 hp, 2.1A, 480V, Box A, NEMA Type 3R, Frame Size, 4, Software Type A, Options: Isolation Switch, Space Heater With Transformer

Overview

H-Max Drive, 1 hp, 2.1A, 480V, Box A, NEMA Type 3R, Frame Size, 4, Software Type A, Options: Isolation Switch, Space Heater With Transformer
Also known as: 786685736969, HMX2D154NAISSA, CUTHMX2D154NAISSA

Specifications

Volts AC: 480
Amps: 2.100
IP/NEMA Rating: NEMA 3R
Volts AC: 480
IP/NEMA Rating: NEMA 3R
Amps: 2.100