ETN HMX2D144NAP3L4 HMX2D144NAP3L43-

Item #: 1000916

Cat #: HMX2D144NAP3L4

UPC: 786685561523

Call for price
Company wide:
0 in stock
H-Max Drive, 1 hp, 2.1A, 480V, IntelliPass NEMA Type 12, No Brake Chopper, Software A, Options: Fused Drive Isolation, Pilot Lights, Frame Size 4

Overview

H-Max Drive, 1 hp, 2.1A, 480V, IntelliPass NEMA Type 12, No Brake Chopper, Software A, Options: Fused Drive Isolation, Pilot Lights, Frame Size 4
Also known as: 786685561523, HMX2D144NAP3L4, CUTHMX2D144NAP3L4

Specifications

Volts AC: 480
Amps: 2.100
IP/NEMA Rating: NEMA 12
Volts AC: 480
IP/NEMA Rating: NEMA 12
Amps: 2.100