22A Bimetal SP Thermostat, White

Item #: 1000900

Cat #: T521-W

UPC: 027418728654

$ 27.24 EA
Company wide:
1,296 in stock
Documents & Guides
Bimetal Thermostat, Vertical Mount, Single-Pole, 22 Amp, 120/208/240V, Temperature Range: 50°F to 90°F, White

Overview

Bimetal Thermostat, Vertical Mount, Single-Pole, 22 Amp, 120/208/240V, Temperature Range: 50°F to 90°F, White

Line voltage control for 120, 208 or 240 volt electric baseboard and wall heaters Easily replaces most line voltage wall-mounted thermostats Controls up to 5,280 watts at 240 volts or 2,640 watts at 120 volts Available in single (2 wires) or double (4 wires) pole Setpoint range: 50°F to 90°F

Also known as: 027418728654, T521-W, CDTT521W, tstat

Specifications

Volts AC: 120, 240, 208
Poles: 1
Color: White
Amps: 22
Volts AC: 120, 240, 208
Color: White
Poles: 1
Amps: 22