ETN HMX088A1NAPEP3 HMX088A1NAPEP33-

Item #: 1000805

Cat #: HMX088A1NAPEP3

UPC: 786685570594

Call for price
Company wide:
0 in stock
C-H HMX088A1NAPEP3 H-MAX DRIV

Overview

C-H HMX088A1NAPEP3 H-MAX DRIV
Also known as: 786685570594, HMX088A1NAPEP3, CUTHMX088A1NAPEP3

Specifications

Phase: 3
Horsepower: 30
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 88
Family / Style: HMX
Size: Frame FS7
Volts AC Range: 188 - 229
Phase: 3
Mounting: Surface
Volts AC: 208
Family / Style: HMX
Volts AC Range: 188 - 229
Horsepower: 30
IP/NEMA Rating: NEMA 1
Amps: 88
Size: Frame FS7