ETN HMX08851NASA

Item #: 1000789

Cat #: HMX08851NASA

UPC: 786685729282

Call for price
Company wide:
0 in stock
Eaton H-Max Variable Frequency Drive, Options: Space Heater with Transformer, 88A, Box C, FR7, Adjustable Frequency Drive, NEMA Type 3R, Software Type A, 208 V, 30 hp

Overview

Eaton H-Max Variable Frequency Drive, Options: Space Heater with Transformer, 88A, Box C, FR7, Adjustable Frequency Drive, NEMA Type 3R, Software Type A, 208 V, 30 hp
Also known as: 786685729282, HMX08851NASA, CUTHMX08851NASA

Specifications

Volts AC: 208
Amps: 88
IP/NEMA Rating: NEMA 3R
Volts AC: 208
IP/NEMA Rating: NEMA 3R
Amps: 88