ETN HMX08851NAP6L4 Eaton H-Max vari

Item #: 1000784

Cat #: HMX08851NAP6L4

UPC: 786685729251

Call for price
Company wide:
0 in stock
H-Max Drive, 30 hp, 88A, 208V, Box C , NEMA Type 3R, Frame Size, 7, Software Type A, Options: Third Contactor Drive Isolation, Pilot Lights

Overview

H-Max Drive, 30 hp, 88A, 208V, Box C , NEMA Type 3R, Frame Size, 7, Software Type A, Options: Third Contactor Drive Isolation, Pilot Lights
Also known as: 786685729251, HMX08851NAP6L4, CUTHMX08851NAP6L4

Specifications

Volts AC: 208
Amps: 88
IP/NEMA Rating: NEMA 3R
Volts AC: 208
IP/NEMA Rating: NEMA 3R
Amps: 88