ETN HMX08851NAP3 H-Max Drive

Item #: 1000775

Cat #: HMX08851NAP3

UPC: 786685729220

Call for price
Company wide:
0 in stock
Eaton H-Max Variable Frequency Drive, Options: Fused Drive Isolation, 88A, Box C, FR7, 30 hp, Adjustable Frequency Drive, Software Type A, 208 V, NEMA Type 3R

Overview

Eaton H-Max Variable Frequency Drive, Options: Fused Drive Isolation, 88A, Box C, FR7, 30 hp, Adjustable Frequency Drive, Software Type A, 208 V, NEMA Type 3R
Also known as: 786685729220, HMX08851NAP3, CUTHMX08851NAP3

Specifications

Volts AC: 208
Amps: 88
IP/NEMA Rating: NEMA 3R
Volts AC: 208
IP/NEMA Rating: NEMA 3R
Amps: 88