ETN HMX08851NAM1 H-Max Drive

Item #: 1000771

Cat #: HMX08851NAM1

UPC: 786685729206

Call for price
Company wide:
0 in stock
H-Max Drive, 30 hp, 88A, 208V, Box C , NEMA Type 3R, Frame Size, 7, Software Type A, Options: Manual Bypass, Includes Isolation Contactor and Pilot Lights

Overview

H-Max Drive, 30 hp, 88A, 208V, Box C , NEMA Type 3R, Frame Size, 7, Software Type A, Options: Manual Bypass, Includes Isolation Contactor and Pilot Lights
Also known as: 786685729206, HMX08851NAM1, CUTHMX08851NAM1

Specifications

Volts AC: 208
Amps: 88
IP/NEMA Rating: NEMA 3R
Volts AC: 208
IP/NEMA Rating: NEMA 3R
Amps: 88