ETN HMX08851NAIS H-Max Drive

Item #: 1000759

Cat #: HMX08851NAIS

UPC: 786685729268

$ 19320.19 EA
Company wide:
0 in stock
H-Max Drive, 30 hp, 88A, 208V, Box C , NEMA Type 3R, Frame Size, 7, Software Type A, Options: Isolation Switch

Overview

H-Max Drive, 30 hp, 88A, 208V, Box C , NEMA Type 3R, Frame Size, 7, Software Type A, Options: Isolation Switch
Also known as: 786685729268, HMX08851NAIS, CUTHMX08851NAIS

Specifications

Volts AC: 208
Amps: 88
IP/NEMA Rating: NEMA 3R
Volts AC: 208
IP/NEMA Rating: NEMA 3R
Amps: 88