ETN HMX08052NAIS HMX08052NAIS3-3283

Item #: 1000663

Cat #: HMX08052NAIS

UPC: 786685729626

Call for price
Company wide:
0 in stock
C-H HMX08052NAIS H-MAX DRIVE

Overview

C-H HMX08052NAIS H-MAX DRIVE
Also known as: 786685729626, HMX08052NAIS, CUTHMX08052NAIS

Specifications

Phase: 3
Horsepower: 30
Volts AC: 230
Mounting: Surface
Amps: 80
Size: Frame 7
IP/NEMA Rating: NEMA 3R
Family / Style: HMX
Phase: 3
Volts AC: 230
Amps: 80
IP/NEMA Rating: NEMA 3R
Horsepower: 30
Mounting: Surface
Size: Frame 7
Family / Style: HMX