ETN HMX08042NAP6 H-Max Drive

Item #: 1000656

Cat #: HMX08042NAP6

UPC: 786685565552

Call for price
Company wide:
0 in stock
H-Max Drive, 30 hp, 80A, 230V, IntelliPass NEMA Type 12, No Brake Chopper, Software A, Options: Third Contactor Drive Isolation, Frame Size 7

Overview

H-Max Drive, 30 hp, 80A, 230V, IntelliPass NEMA Type 12, No Brake Chopper, Software A, Options: Third Contactor Drive Isolation, Frame Size 7
Also known as: 786685565552, HMX08042NAP6, CUTHMX08042NAP6

Specifications

Volts AC: 230
Amps: 80
IP/NEMA Rating: NEMA 12
Volts AC: 230
IP/NEMA Rating: NEMA 12
Amps: 80