ETN HMX08042NAP3 H-Max Drive

Item #: 1000652

Cat #: HMX08042NAP3

UPC: 786685565538

Call for price
Company wide:
0 in stock
H-Max Drive, 30 hp, 80A, 230V, IntelliPass NEMA Type 12, No Brake Chopper, Software A, Options: Fused Drive Isolation, Frame Size 7

Overview

H-Max Drive, 30 hp, 80A, 230V, IntelliPass NEMA Type 12, No Brake Chopper, Software A, Options: Fused Drive Isolation, Frame Size 7
Also known as: 786685565538, HMX08042NAP3, CUTHMX08042NAP3

Specifications

Horsepower: 5
Volts AC: 230
Amps: 80
IP/NEMA Rating: NEMA 12
Horsepower: 5
Amps: 80
Volts AC: 230
IP/NEMA Rating: NEMA 12