ETN HMX08042NAIS H-Max Drive

Item #: 1000642

Cat #: HMX08042NAIS

UPC: 786685565576

Call for price
Company wide:
0 in stock
H-Max Drive, 30 hp, 80A, 230V, IntelliPass NEMA Type 12, No Brake Chopper, Software A, Options: Isolation Switch, Frame Size 7

Overview

H-Max Drive, 30 hp, 80A, 230V, IntelliPass NEMA Type 12, No Brake Chopper, Software A, Options: Isolation Switch, Frame Size 7
Also known as: 786685565576, HMX08042NAIS, CUTHMX08042NAIS

Specifications

Volts AC: 230
Amps: 80
Horsepower: 2
IP/NEMA Rating: NEMA 12
Volts AC: 230
Horsepower: 2
Amps: 80
IP/NEMA Rating: NEMA 12