ETN HMX077A4NA H-Max Drive

Item #: 1000615

Cat #: HMX077A4NA

UPC: 786685570853

Call for price
Company wide:
0 in stock
H-Max Drive, 60 hp, 77A, 480V, IntelliDisconnect NEMA Type 1, No Brake Chopper, Software A, Frame Size 7

Overview

H-Max Drive, 60 hp, 77A, 480V, IntelliDisconnect NEMA Type 1, No Brake Chopper, Software A, Frame Size 7
Also known as: 786685570853, HMX077A4NA, CUTHMX077A4NA

Specifications

Amps: 77
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 2
Amps: 77
IP/NEMA Rating: NEMA 1
Volts AC: 480
Horsepower: 2