ETN HMX068B2NAPEL3 HMX068B2NAPEL33-

Item #: 1000542

Cat #: HMX068B2NAPEL3

UPC: 786685564883

$ 8583.26 EA
Company wide:
0 in stock
H-Max Drive, 25 hp, 68A, 230V, IntelliDisconnect NEMA Type 12, No Brake Chopper, Software A, Options: Output Contractor, Pilot Lights, Frame Size 7

Overview

H-Max Drive, 25 hp, 68A, 230V, IntelliDisconnect NEMA Type 12, No Brake Chopper, Software A, Options: Output Contractor, Pilot Lights, Frame Size 7
Also known as: 786685564883, HMX068B2NAPEL3, CUTHMX068B2NAPEL3

Specifications

Volts AC: 230
Amps: 68
Horsepower: 2
IP/NEMA Rating: NEMA 12
Volts AC: 230
Horsepower: 2
Amps: 68
IP/NEMA Rating: NEMA 12