ETN HMX06534NAP3L4 Eaton H-Max vari

Item #: 1000394

Cat #: HMX06534NAP3L4

UPC: 786685571416

Call for price
Company wide:
0 in stock
Documents & Guides
C-H HMX06534NAP3L4 H-MAX DRIV

Overview

C-H HMX06534NAP3L4 H-MAX DRIV
Also known as: 786685571416, HMX06534NAP3L4, CUTHMX06534NAP3L4

Specifications

Phase: 3
Volts AC: 480
Amps: 65
Mounting: Surface
IP/NEMA Rating: NEMA 1
Horsepower: 50
Family / Style: HMX
Size: Frame FS7
Phase: 3
Amps: 65
IP/NEMA Rating: NEMA 1
Family / Style: HMX
Volts AC: 480
Mounting: Surface
Horsepower: 50
Size: Frame FS7