CUT 10250T197LRG2A IND LIGHT FV

Item #: 1000332

Cat #: 10250T197LRG2A

UPC: 782114711200

$ 353.76 EA
Company wide:
0 in stock
Documents & Guides
CUT 10250T197LRG2A IND LIGHT FV 120VAC RED LED - GLASS LENS

Overview

CUT 10250T197LRG2A IND LIGHT FV 120VAC RED LED - GLASS LENS
Also known as: 782114711200, 10250T197LRG2A, CUT10250T197LRG2A

Specifications

Color: Red
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Red
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4