ETN HMX05432NAP3 H-Max Drive

Item #: 1000213

Cat #: HMX05432NAP3

UPC: 786685570396

Call for price
Company wide:
0 in stock
H-Max Drive, 20 hp, 54A, 230V, IntelliPass NEMA Type 1, No Brake Chopper, Software A, Options: Fused Drive Isolation, Frame Size 6

Overview

H-Max Drive, 20 hp, 54A, 230V, IntelliPass NEMA Type 1, No Brake Chopper, Software A, Options: Fused Drive Isolation, Frame Size 6
Also known as: 786685570396, HMX05432NAP3, CUTHMX05432NAP3

Specifications

Volts AC: 230
IP/NEMA Rating: NEMA 1
Amps: 54
Horsepower: 2
Volts AC: 230
Amps: 54
IP/NEMA Rating: NEMA 1
Horsepower: 2