ETN HMX05432NAM1 H-Max Drive

Item #: 1000212

Cat #: HMX05432NAM1

UPC: 786685570372

Call for price
Company wide:
0 in stock
H-Max Drive, 20 hp, 54A, 230V, IntelliPass NEMA Type 1, No Brake Chopper, Software A, Options: Manual Bypass, Includes Isolation Contractor and Pilot Lights, Frame Size 6

Overview

H-Max Drive, 20 hp, 54A, 230V, IntelliPass NEMA Type 1, No Brake Chopper, Software A, Options: Manual Bypass, Includes Isolation Contractor and Pilot Lights, Frame Size 6
Also known as: 786685570372, HMX05432NAM1, CUTHMX05432NAM1

Specifications

Volts AC: 230
IP/NEMA Rating: NEMA 1
Amps: 54
Horsepower: 4
Volts AC: 230
Amps: 54
IP/NEMA Rating: NEMA 1
Horsepower: 4