ETN HMX05432NAIS H-Max Drive

Item #: 1000209

Cat #: HMX05432NAIS

UPC: 786685570433

Call for price
Company wide:
0 in stock
H-Max Drive, 20 hp, 54A, 230V, IntelliPass NEMA Type 1, No Brake Chopper, Software A, Options: Isolation Switch, Frame Size 6

Overview

H-Max Drive, 20 hp, 54A, 230V, IntelliPass NEMA Type 1, No Brake Chopper, Software A, Options: Isolation Switch, Frame Size 6
Also known as: 786685570433, HMX05432NAIS, CUTHMX05432NAIS

Specifications

Volts AC: 230
IP/NEMA Rating: NEMA 1
Amps: 54
Horsepower: 2
Volts AC: 230
Amps: 54
IP/NEMA Rating: NEMA 1
Horsepower: 2