ETN HMX052A4NAPEP3 H-Max Drive

Item #: 1000200

Cat #: HMX052A4NAPEP3

UPC: 786685569642

Call for price
Company wide:
0 in stock
H-Max Drive, 40 hp, 52A, 480V, IntelliDisconnect NEMA Type 1, No Brake Chopper, Software A, Options: Output contractor, Fused Drive Isolation, Frame Size 6

Overview

H-Max Drive, 40 hp, 52A, 480V, IntelliDisconnect NEMA Type 1, No Brake Chopper, Software A, Options: Output contractor, Fused Drive Isolation, Frame Size 6
Also known as: 786685569642, HMX052A4NAPEP3, CUTHMX052A4NAPEP3

Specifications

Volts AC: 480
Amps: 52
Horsepower: 100
IP/NEMA Rating: NEMA 1
Volts AC: 480
Horsepower: 100
Amps: 52
IP/NEMA Rating: NEMA 1