ETN HMX05254NAIS HMX05254NAIS3-3256

Item #: 1000180

Cat #: HMX05254NAIS

UPC: 786685728902

Call for price
Company wide:
0 in stock

Overview

C-H HMX05254NAIS
Also known as: 786685728902, HMX05254NAIS, CUTHMX05254NAIS

Specifications

Phase: 3
Volts AC: 480
Amps: 52
Horsepower: 40
Mounting: Surface
Size: Frame B
IP/NEMA Rating: NEMA 3R
Family / Style: HMX
Phase: 3
Amps: 52
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 480
Horsepower: 40
Size: Frame B
Family / Style: HMX