CUT HMX05234NA ETN IPASS FS6 480V

Item #: 1000152

Cat #: HMX05234NA

UPC: 786685570020

Call for price
Company wide:
0 in stock
Documents & Guides
CUT HMX05234NA ETN IPASS FS6 480V 40HP 52A N1

Overview

CUT HMX05234NA ETN IPASS FS6 480V 40HP 52A N1
Also known as: 786685570020, HMX05234NA, CUTHMX05234NA

Specifications

Amps: 52
Horsepower: 40
IP/NEMA Rating: NEMA 1
Amps: 52
IP/NEMA Rating: NEMA 1
Horsepower: 40