
Indicating Light, Amber, Plastic, Class 1, Div 2, LED, Full Voltage 24V AC/DC
Item #: 1000137
Cat #: 10250T197HLAP24
UPC: 782114541036
$ 306.10 EA
Company wide:
0
in stock
Documents & Guides
Indicating Light, Class I, Division 2, Watertight and Oiltight, Standard Actuator, LED, Full voltage, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Amber, Plastic, 24 Volt AC/DC
Overview
Indicating Light, Class I, Division 2, Watertight and Oiltight, Standard Actuator, LED, Full voltage, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Amber, Plastic, 24 Volt AC/DC
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782114541036, 10250T197HLAP24, CUT10250T197HLAP24
Specifications
| Color: | Amber |
| Type: | Indicating Light, LED |
| Volts DC: | 24 |
| Volts AC: | 24 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4 |
| Color: | Amber |
| Volts DC: | 24 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4 |
| Type: | Indicating Light, LED |
| Volts AC: | 24 |