ETN HMX042B2NAL3 Eaton H-Max variab

Item #: 1000030

Cat #: HMX042B2NAL3

UPC: 786685563565

Call for price
Company wide:
0 in stock
C-H HMX042B2NAL3 H-MAX DRIVE

Overview

C-H HMX042B2NAL3 H-MAX DRIVE
Also known as: 786685563565, HMX042B2NAL3, CUTHMX042B2NAL3

Specifications

Phase: 3
Amps: 42
Volts AC: 230
Horsepower: 15
Mounting: Surface
Size: Frame 6
IP/NEMA Rating: NEMA 12
Family / Style: HMX
Phase: 3
Volts AC: 230
Mounting: Surface
IP/NEMA Rating: NEMA 12
Amps: 42
Horsepower: 15
Size: Frame 6
Family / Style: HMX