ETN HMX040A4NAP3 HMX040A4NAP33-3242

Item #: 0999928

Cat #: HMX040A4NAP3

UPC: 786685569529

Call for price
Company wide:
0 in stock
H-Max Drive, 30 hp, 40A, 480V, IntelliDisconnect NEMA Type 1, No Brake Chopper, Software A, Options: Fused Drive Isolation, Frame Size 6

Overview

H-Max Drive, 30 hp, 40A, 480V, IntelliDisconnect NEMA Type 1, No Brake Chopper, Software A, Options: Fused Drive Isolation, Frame Size 6
Also known as: 786685569529, HMX040A4NAP3, CUTHMX040A4NAP3

Specifications

Horsepower: 10
Volts AC: 480
IP/NEMA Rating: NEMA 1
Amps: 40
Horsepower: 10
IP/NEMA Rating: NEMA 1
Volts AC: 480
Amps: 40