ETN HMX03454NAP6SA H-Max Drive

Item #: 0999879

Cat #: HMX03454NAP6SA

UPC: 786685728612

Call for price
Company wide:
0 in stock
H-Max Drive, 25 hp, 34A, 480V, Box B , NEMA Type 3R, Frame Size, 6, Software Type A, Options: Third Contactor Drive Isolation, Space Heater with Transformer

Overview

H-Max Drive, 25 hp, 34A, 480V, Box B , NEMA Type 3R, Frame Size, 6, Software Type A, Options: Third Contactor Drive Isolation, Space Heater with Transformer
Also known as: 786685728612, HMX03454NAP6SA, CUTHMX03454NAP6SA

Specifications

Volts AC: 480
Amps: 34
Horsepower: 7.500
IP/NEMA Rating: NEMA 3R
Volts AC: 480
Horsepower: 7.500
Amps: 34
IP/NEMA Rating: NEMA 3R