ETN HMX03454NAP6L4 H-Max Drive

Item #: 0999878

Cat #: HMX03454NAP6L4

UPC: 786685728537

Call for price
Company wide:
0 in stock
H-Max Drive, 25 hp, 34A, 480V, Box B , NEMA Type 3R, Frame Size, 6, Software Type A, Options: Third Contactor Drive Isolation, Pilot Lights

Overview

H-Max Drive, 25 hp, 34A, 480V, Box B , NEMA Type 3R, Frame Size, 6, Software Type A, Options: Third Contactor Drive Isolation, Pilot Lights
Also known as: 786685728537, HMX03454NAP6L4, CUTHMX03454NAP6L4

Specifications

Volts AC: 480
Horsepower: 125
Amps: 34
IP/NEMA Rating: NEMA 3R
Volts AC: 480
Amps: 34
Horsepower: 125
IP/NEMA Rating: NEMA 3R