ETN HMX03454NAP3 HMX03454NAP33-3256

Item #: 0999874

Cat #: HMX03454NAP3

UPC: 786685728506

Call for price
Company wide:
0 in stock
Eaton H-Max Variable Frequency Drive, Options: Fused Drive Isolation, 34A, Box B, FR6, Adjustable Frequency Drive, NEMA Type 3R, Software Type A, 480 V, 25 hp

Overview

Eaton H-Max Variable Frequency Drive, Options: Fused Drive Isolation, 34A, Box B, FR6, Adjustable Frequency Drive, NEMA Type 3R, Software Type A, 480 V, 25 hp
Also known as: 786685728506, HMX03454NAP3, CUTHMX03454NAP3

Specifications

Volts AC: 480
Amps: 34
Horsepower: 40
IP/NEMA Rating: NEMA 3R
Volts AC: 480
Horsepower: 40
Amps: 34
IP/NEMA Rating: NEMA 3R