ETN HMX03151NASA Eaton H-Max variab

Item #: 0999816

Cat #: HMX03151NASA

UPC: 786685738154

Call for price
Company wide:
0 in stock
C-H HMX03151NASA H-MAX DRIVE

Overview

C-H HMX03151NASA H-MAX DRIVE
Also known as: 786685738154, HMX03151NASA, CUTHMX03151NASA

Specifications

Phase: 3
Horsepower: 10
Mounting: Surface
Volts AC: 208
Amps: 31
Size: Frame 5
IP/NEMA Rating: NEMA 3R
Family / Style: HMX
Phase: 3
Mounting: Surface
Amps: 31
IP/NEMA Rating: NEMA 3R
Horsepower: 10
Volts AC: 208
Size: Frame 5
Family / Style: HMX