ETN HMX03151NA HMX03151NA3-3220-037

Item #: 0999767

Cat #: HMX03151NA

UPC: 786685738062

Call for price
Company wide:
0 in stock
C-H HMX03151NA H-MAX DRIVE

Overview

C-H HMX03151NA H-MAX DRIVE
Also known as: 786685738062, HMX03151NA, CUTHMX03151NA

Specifications

Phase: 3
Horsepower: 10
Mounting: Surface
Volts AC: 208
Amps: 31
Size: Frame A
IP/NEMA Rating: NEMA 3R
Family / Style: HMX
Phase: 3
Mounting: Surface
Amps: 31
IP/NEMA Rating: NEMA 3R
Horsepower: 10
Volts AC: 208
Size: Frame A
Family / Style: HMX