ETN HMX03131NAP6 Eaton H-Max variab

Item #: 0999755

Cat #: HMX03131NAP6

UPC: 786685568683

Call for price
Company wide:
0 in stock
Documents & Guides
C-H HMX03131NAP6 H-MAX DRIVE

Overview

C-H HMX03131NAP6 H-MAX DRIVE
Also known as: 786685568683, HMX03131NAP6, CUTHMX03131NAP6

Specifications

Horsepower: 10
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 31
Type: HVAC Drive
Horsepower: 10
Volts AC: 208
Type: HVAC Drive
IP/NEMA Rating: NEMA 1
Amps: 31