ETN HMX027A4NAP3 H-Max Drive

Item #: 0999689

Cat #: HMX027A4NAP3

UPC: 786685568393

Call for price
Company wide:
0 in stock
H-Max Drive, 20 hp, 27A, 480V, IntelliDisconnect NEMA Type 1, No Brake Chopper, Software A, Options: Fused Drive Isolation, Frame Size 5

Overview

H-Max Drive, 20 hp, 27A, 480V, IntelliDisconnect NEMA Type 1, No Brake Chopper, Software A, Options: Fused Drive Isolation, Frame Size 5
Also known as: 786685568393, HMX027A4NAP3, CUTHMX027A4NAP3

Specifications

Volts AC: 480
Horsepower: 5
IP/NEMA Rating: NEMA 1
Amps: 27
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 5
Amps: 27