ETN HMX027A4NAL3 H-Max Drive

Item #: 0999688

Cat #: HMX027A4NAL3

UPC: 786685568386

Call for price
Company wide:
0 in stock
H-Max Drive, 20 hp, 27A, 480V, IntelliDisconnect NEMA Type 1, No Brake Chopper, Software A, Options: Pilot Lights, Frame Size 5

Overview

H-Max Drive, 20 hp, 27A, 480V, IntelliDisconnect NEMA Type 1, No Brake Chopper, Software A, Options: Pilot Lights, Frame Size 5
Also known as: 786685568386, HMX027A4NAL3, CUTHMX027A4NAL3

Specifications

Horsepower: 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Amps: 27
Horsepower: 1
IP/NEMA Rating: NEMA 1
Volts AC: 480
Amps: 27