ETN HMX025B1NAP3 HMX025B1NAP33-3207

Item #: 0999648

Cat #: HMX025B1NAP3

UPC: 786685562032

Call for price
Company wide:
0 in stock
H-Max Drive, 7.5 hp, 25A, 208V, IntelliDisconnect NEMA Type 12, No Brake Chopper, Software A, Options: Fused Drive Isolation, Frame Size 5

Overview

H-Max Drive, 7.5 hp, 25A, 208V, IntelliDisconnect NEMA Type 12, No Brake Chopper, Software A, Options: Fused Drive Isolation, Frame Size 5
Also known as: 786685562032, HMX025B1NAP3, CUTHMX025B1NAP3

Specifications

Horsepower: 30
Amps: 25
Volts AC: 208
IP/NEMA Rating: NEMA 12
Horsepower: 30
Volts AC: 208
Amps: 25
IP/NEMA Rating: NEMA 12