ETN HMX02551NAP6L4 H-Max Drive

Item #: 0999636

Cat #: HMX02551NAP6L4

UPC: 786685737942

Call for price
Company wide:
0 in stock
Eaton H-Max Variable Frequency Drive, Options: Fused Drive Isolation, Pilot Lights, 24.20A, Box A, FR5, 7.5 hp, Adjustable Frequency Drive, NEMA Type 3R, Software Type A, 208 V

Overview

Eaton H-Max Variable Frequency Drive, Options: Fused Drive Isolation, Pilot Lights, 24.20A, Box A, FR5, 7.5 hp, Adjustable Frequency Drive, NEMA Type 3R, Software Type A, 208 V
Also known as: 786685737942, HMX02551NAP6L4, CUTHMX02551NAP6L4

Specifications

Horsepower: 30
Volts AC: 208
IP/NEMA Rating: NEMA 3R
Horsepower: 30
IP/NEMA Rating: NEMA 3R
Volts AC: 208