HVAC Drive, H-Max, 208VAC, 25A, 7.5HP, No Brake Chopper

Item #: 0999612

Cat #: HMX02531NAP6

UPC: 786685568591

Call for price
Company wide:
0 in stock
Documents & Guides
HVAC Drive, H-Max, 480 Volt AC, 25 Amp, 7.5 Horse Power, No Brake, Third Contactor, Drive Isolation, IntelliPass, NEMA 1

Overview

HVAC Drive, H-Max, 480 Volt AC, 25 Amp, 7.5 Horse Power, No Brake, Third Contactor, Drive Isolation, IntelliPass, NEMA 1
Also known as: 786685568591, HMX02531NAP6, CUTHMX02531NAP6

Specifications

Amps: 25
Volts AC: 208
Horsepower: 7.500
Type: HVAC Drive
Amps: 25
Horsepower: 7.500
Volts AC: 208
Type: HVAC Drive