ETN HMX022B2NAPEL3 H-Max Drive

Item #: 0999603

Cat #: HMX022B2NAPEL3

UPC: 786685562308

Call for price
Company wide:
0 in stock
H-Max Drive, 7.5 hp, 22A, 230V, IntelliDisconnect NEMA Type 12, No Brake Chopper, Software A, Options: Output Contractor, Pilot Lights, Frame Size 5

Overview

H-Max Drive, 7.5 hp, 22A, 230V, IntelliDisconnect NEMA Type 12, No Brake Chopper, Software A, Options: Output Contractor, Pilot Lights, Frame Size 5
Also known as: 786685562308, HMX022B2NAPEL3, CUTHMX022B2NAPEL3

Specifications

Horsepower: 30
Volts AC: 230
Amps: 22
IP/NEMA Rating: NEMA 12
Horsepower: 30
Amps: 22
Volts AC: 230
IP/NEMA Rating: NEMA 12