Sustainable

ETN HMX02232NAISL4 HMX02232NAISL43-

Item #: 0999560
Cat #: HMX02232NAISL4
UPC: 786685568898
$ 3,918.94 EA
Company wide:
0 in stock
H-Max Drive, 7.5 hp, 22A, 230V, IntelliPass NEMA Type 1, No Brake Chopper, Software A, Options: Isolation Switch, Pilot Lights, Frame Size 5

Overview

H-Max Drive, 7.5 hp, 22A, 230V, IntelliPass NEMA Type 1, No Brake Chopper, Software A, Options: Isolation Switch, Pilot Lights, Frame Size 5
Also known as: 786685568898, HMX02232NAISL4, CUTHMX02232NAISL4

Specifications

Volts AC: 230
Horsepower: 20
IP/NEMA Rating: 1
Amps: 22
Volts AC: 230
IP/NEMA Rating: 1
Horsepower: 20
Amps: 22

Customer Reviews

No reviews for this product
(0)