ETN HMX021B4NAPEL3 H-Max Drive

Item #: 0999555

Cat #: HMX021B4NAPEL3

UPC: 786685562544

Call for price
Company wide:
0 in stock
H-Max Drive, 15 hp, 21A, 480V, IntelliDisconnect NEMA Type 12, No Brake Chopper, Software A, Options: Output Contractor, Pilot Lights, Frame Size 5

Overview

H-Max Drive, 15 hp, 21A, 480V, IntelliDisconnect NEMA Type 12, No Brake Chopper, Software A, Options: Output Contractor, Pilot Lights, Frame Size 5
Also known as: 786685562544, HMX021B4NAPEL3, CUTHMX021B4NAPEL3

Specifications

Volts AC: 480
Horsepower: 20
Amps: 21
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 21
Horsepower: 20
IP/NEMA Rating: NEMA 12