ETN HMX02154NAM1SA H-Max Drive

Item #: 0999535

Cat #: HMX02154NAM1SA

UPC: 786685739069

Call for price
Company wide:
0 in stock
H-Max Drive, 15 hp, 21A, 480V, Box A, NEMA type 3R, Frame Size, 5, Software Type A, Options: Manual Bypass, Includes Isolation Contactor and Pilot Lights, Space Heater With Transformer

Overview

H-Max Drive, 15 hp, 21A, 480V, Box A, NEMA type 3R, Frame Size, 5, Software Type A, Options: Manual Bypass, Includes Isolation Contactor and Pilot Lights, Space Heater With Transformer
Also known as: 786685739069, HMX02154NAM1SA, CUTHMX02154NAM1SA

Specifications

Volts AC: 480
Horsepower: 15
Amps: 21
IP/NEMA Rating: NEMA 3R
Volts AC: 480
Amps: 21
Horsepower: 15
IP/NEMA Rating: NEMA 3R