ETN HMX02154NAISL4 Eaton H-Max vari

Item #: 0999530

Cat #: HMX02154NAISL4

UPC: 786685739045

Call for price
Company wide:
0 in stock
H-Max Drive, 15 hp, 21A, 480V, Box A, NEMA Type 3R, Frame Size, 5, Software Type A, Options: Isolation Switch, Pilot Lights

Overview

H-Max Drive, 15 hp, 21A, 480V, Box A, NEMA Type 3R, Frame Size, 5, Software Type A, Options: Isolation Switch, Pilot Lights
Also known as: 786685739045, HMX02154NAISL4, CUTHMX02154NAISL4

Specifications

Volts AC: 480
Horsepower: 25
Amps: 21
IP/NEMA Rating: NEMA 3R
Volts AC: 480
Amps: 21
Horsepower: 25
IP/NEMA Rating: NEMA 3R